Beli asesoris motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asus Laptop Vivobook 14 Series
    Mulai

    Rp8.399.900

    Asus Laptop Vivobook 14 Series
    atribut:
    • Processor: Intel Core I3-1315U
    • Display (inch): 14
    • Resolution (Pixel): Full HD, 1920 x 1080
    • Memory (GB): 8GB DDR4 on board, Upgradable (1x DDR4 SO-DIMM slot)
    • Storage (Gb): 512 (M.2 NVMe PCIe 4.0 SSD)
    • Graphics: Intel UHD Graphics
    • Audio: SonicMaster Built-in speaker Built-in array microphone, with Cortana and Alexa voice-recognition support
    • Battery: 42WHrs, 3S1P, 3-cell Li-ion, 45W AC Adapter
    • Keyboard: Backlit Chiclet Keyboard + Fingerprint (integrated with Touchpad)
    • Operating System: Windows 11 Home + OHS 2021
    • Port: 1x USB 2.0 Type-A; 1x USB 3.2 Gen 1 Type-C; 2x USB 3.2 Gen 1 Type-A; 1x HDMI 1.4; 1x DC-in
    • Webcam (pixel): 720 (HD camera With privacy shutter)
    • Wireless: Wi-Fi 6E(802.11ax) (Dual band) 1*1 + Bluetooth 5.3
  2. Acer Laptop Aspire 3 Series A314-35
    Mulai

    Rp5.399.900

    Acer Laptop Aspire 3 Series A314-35
    Deskripsi:
    Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.
    atribut:
    • Processor Manufacture: Intel
    • GPU: Intel UHD Graphics
    • GPU Manufacture: Intel
    • Memory: 4GB DDR4 (onboard)
    • Memory Unplugged: Yes, Free 1X SODIMM
    • Screen Size (inch): 14
    • Storage (Gb): 256
    • Storage Type: SSD NVMe
  3. Dell Laptop Latitude
    Mulai

    Rp16.999.900

  4. Asus VivoBook 14
    BARU
    Mulai

    Rp12.999.900

    Asus VivoBook 14
    Deskripsi:
    Whether at work or play, ASUS VivoBook 14 is the compact laptop that immerses you in whatever you set out to do. Its new frameless four-sided NanoEdge display boasts an ultraslim 5.7mm bezel, giving an amazing 87% screen-to-body ratio for supremely immersive visuals. The new ErgoLift hinge design also tilts the keyboard up for more comfortable typing. VivoBook 14 is powered by up to the latest Intel Core i7 processor with discrete NVIDIA graphics and dual storage drives to help you get things done with the least amount of fuss. What’s more, it's available in four unique finishes to suit your style.
  5. Lenovo Laptop IdeaPad 3
    Mulai

    Rp6.999.900

    Lenovo Laptop IdeaPad 3
    atribut:
    • Display: 14.0 inch FHD (1920x1080)
    • Operating System: Windows 11
    • Battery: Integrated 38Wh
    • Dimensions (WxDxH) (mm): 324.2x215.7x19.9
    • Fingerprint Reader: None
    • Speakers: Stereo speakers, 1.5W x2, Dolby Audio
  6. Acer Laptop Aspire 3 Series A314-22
    Mulai

    Rp6.199.900

    Acer Laptop Aspire 3 Series A314-22
    Deskripsi:
    Desain Modern dengan Narrow Border Display, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi.
    atribut:
    • Processor: AMD R33250U
    • Processor Manufacture: AMD
    • GPU: AMD Radeon Graphics
    • GPU Manufacture: AMD
    • Memory Unplugged: Yes, Free 1X SODIMM
    • Office Home and Student: OHS 2021
    • Operating System: Win 11 Home
    • Screen Size (inch): 14
    • Storage Type: SSD NVMe
  7. Logitech Laptop
    Mulai

    Rp3.499.900

    Logitech Laptop
    atribut:
    • Color: Grey
  8. Acer Laptop Aspire 5 Series A514-54
    Mulai

    Rp8.999.900

    Acer Laptop Aspire 5 Series A514-54
    Deskripsi:
    Cakupan sinyal 360 derajat dengan Exo Amp Antenna, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi, 20% Performa lebih baik dibandingkan 10th Gen series (i3-1005G1).
    atribut:
    • Processor Manufacture: Intel
    • Memory Unplugged: Yes, Free 1X SODIMM
    • Screen Size (inch): 14
    • Storage (Gb): 512
    • Storage Type: SSD NVMe
  9. Anker Soundcore Life Q35
    Mulai

    Rp1.399.900

    Anker Soundcore Life Q35
    atribut:
    • Color: Pink
  10. Asus ExpertBook
    Mulai

    Rp11.999.900

    Asus ExpertBook
    Deskripsi:
    Ports: - 1x HDMI 1.4 - 1x VGA Port (D-Sub) - 1x 3.5mm Combo Audio Jack - 1x RJ45 Gigabit Ethernet - 1x DC-in - 1x USB 2.0 Type-A - 2x USB 3.2 Gen 2 Type-A - 1x Thunderbolt™ 4 supports display / power delivery - Micro SD card reader Keyboard : Backlit Chiclet KeyboardPower supply : ø4.5, 65W AC Adapter, Output: 19V DC, 3.42A, 65W, Input: 100~240V AC 50/60Hz universalTouchpad feature : Support Fingerprint loginConnectivity 0Expansion slot- 1x DDR4 SO-DIMM slot- 1x M.2 2280 PCIe 3.0x2- 1x STD 2.5" SATA HDDSoftware & Security : Office Home and Student 2021 includedAccessories : BackpackKSP~ Powerful, Configurable with latest 11th gen intel processor and wifi 6 connectivity~ Take-anywhere mobility with Military grade Durability and lightweight chassis~ Business-level security with Webcam Shield against malicious hackers and TPM 2.0
  11. Anker True Wireless Earphone SoundCore R100
    Mulai

    Rp359.900

    Anker True Wireless Earphone SoundCore R100
    Deskripsi:
    Soundcore R100 True Wireless Earbud Driver Dinamis 10mm dengan Teknologi BassUp, Pengisian Cepat, Waktu Putar 25H, Bluetooth 5.0, IPX5 Tahan Air, 2 Mikrofon untuk Panggilan Jelas, Fit Aman, Pemasangan Mudah.Suara Luar Biasa Dicintai oleh 20+ Juta OrangSuara Tak Tertandingi: Driver dinamis bersama dengan Teknologi BassUp meningkatkan bass secara real-time untuk pukulan yang lebih hebat sambil mempertahankan mid dan high yang jernih.25 Jam Waktu Bermain yang Diperpanjang: Dapatkan hingga 6,5 ​​jam dengan sekali pengisian daya, dengan total pengisian daya hingga 25 dalam wadah pengisi daya yang ringkas. Untuk peningkatan daya yang cepat, pengisian daya 10 menit memberi Anda 1 jam penuh mendengarkan.Datang Dengan Jelas: Soundcore R100 earbud nirkabel sejati memiliki 2 mikrofon untuk menyaring suara yang tidak diinginkan saat Anda sedang menelepon. Apakah Anda siap menjadi suara paling jernih di setiap rapat Zoom?IPX5 Tahan Air: Earbud nirkabel sejati tahan terhadap air, menjadikannya sempurna untuk olahraga atau saat Anda terus bepergian.Aman dan Nyaman : Cocok 3 ukuran berbeda dari ujung telinga yang aman dan fleksibel dirancang secara ergonomis untuk mengurangi ketidaknyamanan.Koneksi Otomatis yang Kuat. Earbud nirkabel sejati secara otomatis terhubung ke perangkat Anda setelah penutup casing pengisian daya terbuka.Auto-Pairing: Earbud secara otomatis masuk ke mode pairing saat tutup casing pengisi daya terbuka tanpa harus melepasnya.Mode Earbud Tunggal: Dengarkan melalui earbud kiri atau kanan tanpa harus khawatir tentang koneksi yang rumit dan pengaturan yang rumit.Teknologi BassUp: Menghadirkan output audio dan intensitas bass yang realistis melalui algoritme khusus.Apa yang ada di dalam kotakSoundcore R100 Earbud Nirkabel SejatiS/M/L EartipKabel USB-C
    atribut:
    • Bluetooth Version: 5.0
    • IP Rating: IPX5
    • Play Time (hour): 25
  12. WINN GAS Regulator Tekanan Tinggi Meter
    Mulai

    Rp82.900

    WINN GAS Regulator Tekanan Tinggi Meter
    Deskripsi:
    Winn Gas W181MHPM – Regulator Tekanan Tinggi Meter berfungsi sebagai penghubung antara kompor dan gas anda. Merupakan tipe regulator high pressure yang sangat cocok digunakan untuk kompor high pressure. Terbuat dari bahan berkualitas tinggi sehingga anda tidak perlu khawatir terhadap kebocoran apapun.Pressure : 0-6 Kg/hRegulator high pressureDilengkapi dengan tekanan gas meterStandart SNI
    atribut:
    • Material: Iron
    • Equipment: Manometer
    • Locking: Rotated
    • Dimension (LxWxH) (cm): 15x15x15
    • Weight (kg): 1
    • Color: Red
    • Accessories: Not
    • Input Pressure (kg/cm²): 0.5-10
    • Output Pressure (kg/cm²): 0-2
    • Pressure (kg/hour): 0-6
Daftar Harga asesoris motor Terbaru March 2026
Asus Laptop Vivobook 14 SeriesRp8.399.900
Lenovo Laptop IdeaPad Slim 3Rp6.799.900
Acer Laptop Aspire 3 Series A314-35Rp5.399.900
Dell Laptop LatitudeRp16.999.900
Asus VivoBook 14Rp12.999.900
Lenovo Laptop IdeaPad 3Rp6.999.900
Acer Laptop Aspire 3 Series A314-22Rp6.199.900
Logitech LaptopRp3.499.900
Acer Laptop Aspire 5 Series A514-54Rp8.999.900
Anker Soundcore Life Q35Rp1.399.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)